Conduit Outlet Body, Type: GECTT, 1", Explosion-Proof, Aluminum

Item #: 358419

Cat #: GECTT-3

UPC: 783936210131

Documents & Guides
Conduit Outlet Body, (3) 1 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Outlet Body, (3) 1 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Aluminum
Also known as: 783936210131, GECTT-3

Specifications

Diameter: 1 in
Material: Aluminum
Cubic Inches: 19 in³
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 1 in
Cubic Inches: 19 in³
Hub Diameter: 1/2 in
Material: Aluminum
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)