![Straight Cord Connector, 1/2", Straight, Male, Aluminum Straight Cord Connector, 1/2", Straight, Male, Aluminum](https://rexel-cdn.com/products/image.jpg?i=36FE444D-4967-445D-8222-465371F74B41&f=420)
Straight Cord Connector, 1/2", Straight, Male, Aluminum
Item #: 35827
Cat #: SHC1024
UPC: 783585200248
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.50 Inch - 0.63 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Brown.
Overview
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.50 Inch - 0.63 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Brown.
The Hubbell HUBSHC1024 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200248, SHC1024
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter Range: | 0.500 - 0.630 in |
Diameter: | 1/2 in |
Diameter Range: | 0.500 - 0.630 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)