Low Profile LED Light, 120 VAC

Item #: 35807

Cat #: LP3ML-120R

UPC: 782979224754

Sign In or Register to view pricing and more.
Low Profile Light, 120 VAC, LED Lamp, 3.13 inch diameter, surface mount, Steady Burn Flash, Red

Overview

Low Profile Light, 120 VAC, LED Lamp, 3.13 inch diameter, surface mount, Steady Burn Flash, Red
Federal Signal introduces the model LP3L low profile led light. The type 4X light is available in five led/lens color combinations, amber, blue, clear, green and red. All LP3 models feature the easy access screw-on lens. The LP3L is offered in four mounting configurations.
Also known as: 782979224754, LP3ML-120R

Specifications

Material: Polycarbonate
Color: Red
Light Technology: LED
Material: Polycarbonate
Light Technology: LED
Color: Red

Customer Reviews

No reviews for this product
(0)