Straight Cord Connector, 1/2", Straight, Male, Aluminum

Item #: 35803

Cat #: SHC1026

UPC: 783585200262

Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.50 Inch - 0.63 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Brown.

Overview

Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.50 Inch - 0.63 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Brown.
The Hubbell HUBSHC1026 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200262, SHC1026

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.500 - 0.630 in
Diameter: 1/2 in
Diameter Range: 0.500 - 0.630 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)