Allied Amu664 6x6x4 NEMA 4x Fbrgls

Item #: 357996

Cat #: AMU664

UPC: 085339952190

All Amu664 8x6x4 NEMA 4x Fbrgls Encl Lift-off Scr Cvr Foot Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Amu664 8x6x4 NEMA 4x Fbrgls Encl Lift-off Scr Cvr Foot Mount
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339952190, AMU664

Specifications

Depth: 4 in
Material: Fiberglass
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Height: 8 in
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Width: 6 in

Customer Reviews

No reviews for this product
(0)