Vibrating Horn, 123 Series, 24V AC, 0.2A, Surface Mount, Metallic

Item #: 35756

Cat #: 123A-G5

UPC: 782640220283

Documents & Guides
Vibrating Horn, 123 Series, 24V AC, 0.2A, Surface Mount, Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vibrating Horn, 123 Series, 24V AC, 0.2A, Surface Mount, Metallic
Also known as: 782640220283, 123A-G5

Specifications

Amps: 0.200
Volts AC: 24
Amps: 0.200
Volts AC: 24

Customer Reviews

No reviews for this product
(0)