Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Perma-cote; Connector; 90 Deg; Size: 2 In Pipe; Material: Ferrous Body; Finish:40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 5.480 In; Dimension A: 3.330 In; Dimension C: 0.880 In
Overview
Perma-cote; Connector; 90 Deg; Size: 2 In Pipe; Material: Ferrous Body; Finish:40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 5.480 In; Dimension A: 3.330 In; Dimension C: 0.880 In
Also known as: 736953018112, PM4Q9200T
Specifications
Customer Reviews
No reviews for this product
(0)