12/4 MC-PLUS STEEL

Item #: 357390

Cat #: 3906-R42-00

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ACS 3906-R42-00 12/4 MC-PLUS STEEL

Overview

ACS 3906-R42-00 12/4 MC-PLUS STEEL
Also known as: 3906-R42-00

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)