MC Cable - Steel - With Neutral, 12-3 Solid, 1000'

Item #: 357388

Cat #: 3905-R60-00

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Steel, Type MC - With Neutral, 12 AWG, 3 Conductors, Solid, Copper, 12 AWG (solid green) Ground, 1000' Reel

Overview

Armored Cable - Steel, Type MC - With Neutral, 12 AWG, 3 Conductors, Solid, Copper, 12 AWG (solid green) Ground, 1000' Reel
Also known as: 3905-R60-00

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)