This product has been discontinued.
Tamper Resistant Audible GFCI, 15A, 125V, Brown
Item #: 357261
Cat #: 1595-TRA
UPC: 785007021349
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, Audible, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Brown.
Overview
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, Audible, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Brown.
Also known as: 785007021349, 1595-TRA
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Color: | Brown |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Color: | Brown |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)