Conduit Outlet Box, Type GEJXT, (4) 2" Hubs, Aluminum

Item #: 357203

Cat #: GEJXT-6

UPC: 783936211206

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type GEJXT, (4) 2" Hubs, Aluminum

Overview

Conduit Outlet Box, Type GEJXT, (4) 2" Hubs, Aluminum
Also known as: 783936211206, GEJXT-6

Specifications

Diameter: 2 in
Material: Aluminum
Cubic Inches: 75 in³
Diameter: 2 in
Cubic Inches: 75 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)