![Cord Connector, 3/4", Straight, Male, Nylon Cord Connector, 3/4", Straight, Male, Nylon](https://rexel-cdn.com/products/image.jpg?i=C86DB4E2-0FC3-472B-AB80-04AEADD54FD0&f=420)
Cord Connector, 3/4", Straight, Male, Nylon
Item #: 35710
Cat #: SHC1035CR
UPC: 783585208077
Sign In or Register to view pricing and more.
Documents & Guides
Straight Male Cord Connectors, Form Size: F3, Color Code: Blue, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material: Nylon, Color: Gray.
Overview
Straight Male Cord Connectors, Form Size: F3, Color Code: Blue, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material: Nylon, Color: Gray.
Also known as: 783585208077, SHC1035CR
Specifications
Diameter: | 3/4 in |
Material: | Nylon |
Diameter Range: | 0.380 - 0.500 in |
Diameter: | 3/4 in |
Diameter Range: | 0.380 - 0.500 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)