FLEXFLOOD 78W WARM SF BRONZE

Item #: 357057

Cat #: FXLED78SFY

UPC: 019813031576

Sign In or Register to view pricing and more.
Documents & Guides
FLEXFLOOD 78W WARM LED SLIPFITTER BRONZE

Overview

FLEXFLOOD 78W WARM LED SLIPFITTER BRONZE
Also known as: 019813031576, FXLED78SFY

Specifications

Wattage: 78
Color Temperature: 3000 (Warm White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 9844
Wattage: 78
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze
Lumens: 9844

Customer Reviews

No reviews for this product
(0)