Flood Light, LED, 1-Light, 78W, 120-277V, White

Item #: 357049

Cat #: FXLED78TNW

UPC: 019813031545

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9717, CRI: 71, Color Temperature: 4000K, Color: White, Mount: Trunnion

Overview

Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9717, CRI: 71, Color Temperature: 4000K, Color: White, Mount: Trunnion
Also known as: 019813031545, FXLED78TNW

Specifications

Material: Die Cast Aluminum
Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 10195
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Color: White
Lumens: 10195
Wattage: 78
Mounting: Trunnion
Light Technology: LED

Customer Reviews

No reviews for this product
(0)