Flood Light, LED, 1-Light, 78W, 120-277V, White

Item #: 357044

Cat #: FXLED78TW

UPC: 019813031507

Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9559, CRI: 71, Color Temperature: 5100K, Color: White, Mount: Trunnion

Overview

Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9559, CRI: 71, Color Temperature: 5100K, Color: White, Mount: Trunnion
Also known as: 019813031507, FXLED78TW

Specifications

Material: Die Cast Aluminum
Color Temperature: 5100 (Bright White)
Wattage: 78
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 9989
Material: Die Cast Aluminum
Wattage: 78
Color: White
Lumens: 9989
Color Temperature: 5100 (Bright White)
Mounting: Trunnion
Light Technology: LED

Customer Reviews

No reviews for this product
(0)