FLEXFLOOD 78W COOL TR BRONZE

Item #: 357043

Cat #: FXLED78T

UPC: 019813031491

Sign In or Register to view pricing and more.
Documents & Guides
FLEXFLOOD 78W COOL LED TRUNNION BRONZE

Overview

FLEXFLOOD 78W COOL LED TRUNNION BRONZE
The RAB RABFXLED78T is a high-performance light output and efficient operation that's ideal for wide-open areas, building facades, and athletic fields.
Also known as: 019813031491, FXLED78T

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 78
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 9989
Color Temperature: 5100 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 78
Color: Bronze
Lumens: 9989

Customer Reviews

No reviews for this product
(0)