![3000W 240V Wall Heater, White, w/stat 3000W 240V Wall Heater, White, w/stat](https://rexel-cdn.com/products/cdtcstc302tw.jpg?i=23FBC022-B1C2-419E-A05B-4995E04676CA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater (Complete with Wall Can and Grille and Thermostat) 3000W 240V, White *Cadet Part # 67526*
Overview
Cadet Com-Pak Twin Electric Wall Heater (Complete with Wall Can and Grille and Thermostat) 3000W 240V, White *Cadet Part # 67526*
Ideal for large rooms and open areas, such as foyers and entryways Warms up quickly with fast-heating coil elements and efficient fans Rest easy—includes high-temperature safety shutoff feature No sharp edges and a smooth, durable finish Designed for easy installation Enjoy years of trouble-free use, thanks to durable, reliable design
Also known as: 027418675262, CSTC302TW
Specifications
Wattage: | 2250, 3000 |
Color: | White |
Volts AC: | 240, 208 |
Mounting: | Wall |
Family / Style: | ComPak |
Wattage: | 2250, 3000 |
Volts AC: | 240, 208 |
Family / Style: | ComPak |
Color: | White |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)