Cord Grip, Straight, Size: 1", Cord Range: 0.50 - 0.63", Nylon/Gray

Item #: 35665

Cat #: SHC1040CR

UPC: 783585208121

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 1 Inch, Cord Range: 0.50 - 0.63 Inch, Material: Nylon, Color: Gray

Overview

Cord Grip, Straight, Size: 1 Inch, Cord Range: 0.50 - 0.63 Inch, Material: Nylon, Color: Gray
Also known as: 783585208121, SHC1040CR

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.500 - 0.630 in
Diameter: 1 in
Diameter Range: 0.500 - 0.630 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)