Wallplate 5G Decorator Poly Mid AL

Item #: 356395

Cat #: PJ265A

UPC: 032664627170

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Decorator / GFCI wallplate, Almond, Decorator Cutout, Polycarbonate, Five- gang, Mid-size

Overview

Eaton Decorator / GFCI wallplate, Almond, Decorator Cutout, Polycarbonate, Five- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664627170, PJ265A

Specifications

Material: Polycarbonate
Type: Commercial Grade
Color: Almond
Gangs: 5
Size: Mid
Material: Polycarbonate
Color: Almond
Size: Mid
Type: Commercial Grade
Gangs: 5

Customer Reviews

No reviews for this product
(0)