Clock Hanger Receptacle, 15A, 125V, 2P3W, White

Item #: 356075

Cat #: RR151CHWTR

UPC: 883778302183

Documents & Guides
TradeSelect, Tamper Resistant Clock Hanger Receptacle, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, NEMA 5-15R, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

TradeSelect, Tamper Resistant Clock Hanger Receptacle, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, NEMA 5-15R, White
Also known as: 883778302183, RR151CHWTR

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Clock Hanger
Volts AC: 120
Color: White
Type: Clock Hanger
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)