Halogen Lamp, MR16, 50W, 120V, NFL25

Item #: 356031

Cat #: 1003301

UPC: 048777430750

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 1400, Color Temperature: 2750K, Beam Angle: Narrow Flood 25 Degree

Overview

Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 1400, Color Temperature: 2750K, Beam Angle: Narrow Flood 25 Degree
Also known as: 048777430750, 1003301

Specifications

Color Temperature: 2750 (Warm White)
Lumens: 1400
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Angle: 25°
Color Temperature: 2750 (Warm White)
Light Technology: Halogen
Angle: 25°
Lumens: 1400
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)