Cable Tie, 2-Piece, 15.0L (381mm), Stand

Item #: 355671

Cat #: SST4S-C0

UPC: 074983501830

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, standard cross section, 15.0 (381mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Sta-Strap® cable tie, releasable, standard cross section, 15.0 (381mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983501830, SST4S-C0

Specifications

Color: Black
Length: 15 in
Material: Nylon
Color: Black
Material: Nylon
Length: 15 in

Customer Reviews

No reviews for this product
(0)