This product has been discontinued.
Cable Tie Mount, Adh., 1.00" (25.4mm), W
Item #: 355658
Cat #: PAM100NY-A-C
UPC: 07498344568
Documents & Guides
4-Way Adhesive Backed Cable Tie Mount, .75" (19.1mm), White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
4-Way Adhesive Backed Cable Tie Mount, .75" (19.1mm), White.
Also known as: 07498344568, PAM100NY-A-C
Specifications
Width: | 1 in |
Color: | White |
Material: | Nylon |
Width: | 1 in |
Material: | Nylon |
Color: | White |
Customer Reviews
No reviews for this product
(0)