Compression Lug, 2-Hole, 4 AWG, Copper

Item #: 355635

Cat #: LCCX4-14A-L

UPC: 074983425457

Sign In or Register to view pricing and more.
Compression Lug, 2-Hole, 4 AWG, 1-1/4 Inch Stud, Copper

Overview

Compression Lug, 2-Hole, 4 AWG, 1-1/4 Inch Stud, Copper
Also known as: 074983425457, LCCX4-14A-L

Specifications

Material: Copper
Allowable Gauge Range: 4
Stud Size: 1 1/4 in
Material: Copper
Stud Size: 1 1/4 in
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)