NetKey® Flush Patch Panel, 48 Port, 2 RU, Black
Item #: 355524
Cat #: NKPP48FMY
UPC: 074983056026
Documents & Guides
NetKey® Flush Patch Panel, 48 Port, 2 RU, Black
Sign In or Register to view pricing and more.
Overview
NetKey® Flush Patch Panel, 48 Port, 2 RU, Black
The NetKey® Flush Mount Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel mounts flush with the rack, can be identified with adhesive labels, and is black.
Also known as: 074983056026, NKPP48FMY
Specifications
Mounting: | Rack |
Size: | 2RMU |
Color: | Black |
Material: | Stainless Steel |
Number of Ports: | 48 |
Mounting: | Rack |
Color: | Black |
Number of Ports: | 48 |
Size: | 2RMU |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)