Patch Panel, 72 Port, Modular Flush Moun

Item #: 355516

Cat #: CPP72FMWBLY

UPC: 074983036615

Sign In or Register to view pricing and more.
Mini Com 72-port modular flush mount patch panel in black, (2RU).

Overview

Mini Com 72-port modular flush mount patch panel in black, (2RU).
Also known as: 074983036615, CPP72FMWBLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Unloaded
Number of Ports: 72
Mounting: Rack
Color: Black
Number of Ports: 72
Size: 2RMU
Type: Unloaded

Customer Reviews

No reviews for this product
(0)