XHHW-2 12AWG BROWN

Item #: 355480

Cat #: M712ST-10

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
OMC M712ST-10 XHHW-2 12AWG BROWN

Overview

OMC M712ST-10 XHHW-2 12AWG BROWN
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: M712ST-10

Specifications

Color: Brown
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Material: Copper
Conductors: 1
Stranding: Stranded
Gauge: 12
Volts AC: 600
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)