Handy Box, 2-1/8" Deep, 1/2" KOs, Welded, Metallic

Item #: 35548

Cat #: 670RAC

UPC: 050169906705

Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 2-1/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 16.5".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 2-1/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 16.5".
4 in. x 2 in. Handy Box, Welded, 2-1/8 in. Deep, Eleven 1/2 in. KO's Welded construction 4 in. x 2 in., 2-1/8 in. deep Supplied with eleven 1/2 in. knockouts 16.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169906705, 670RAC, Square handy box, HANDY BOX, 4A239

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 16.500 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 16.500 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)