9 Watt EL/mDT 2700K CFL

Item #: 355425

Cat #: 28009

UPC: 762148280095

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. SpringLamp Series. 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. SpringLamp Series. 40W Equivalent.
Also known as: 762148280095, 28009

Specifications

Base: Medium Screw (E26)
Lumens: 550
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Lumens: 550
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)