17W PAR38 LED Lamp, 27K

Item #: 355420

Cat #: LED17E26P3827KFL

UPC: 762148196891

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 966, CRI: 85, Color Temperature: 2700K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 100573 ###

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 966, CRI: 85, Color Temperature: 2700K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 100573 ###
Also known as: 762148196891, LED17E26P3827KFL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 17
Lumens: 966
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Lumens: 966
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)