This product has been discontinued.
Compact Fluorescent Lamp, 14W, 2700K, R20, Medium
Item #: 355413
Cat #: 4R2014A
UPC: 762148163688
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, 2700K, R20, Base: Medium Screw, 82 CRI, Lumens: 410
Overview
Compact Fluorescent Lamp, 14 Watt, 2700K, R20, Base: Medium Screw, 82 CRI, Lumens: 410
Also known as: 762148163688, 4R2014A
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 410 |
Wattage: | 14 |
Shape: | R20 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 14 |
Color Temperature: | 2700 (Warm White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 410 |
Shape: | R20 (Blown Reflector) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)