TCP 1R2009-SS 9W SHTR SHLD1PC SPRNGLMP

Item #: 355403
Cat #: 1R2009SS
UPC: 762148120117
Sign In or Register to view pricing and more.
Documents & Guides
TCP 1R2009-SS 9W SHTR SHLD 1PC SPRNGLMP

Overview

TCP 1R2009-SS 9W SHTR SHLD 1PC SPRNGLMP
Also known as: 762148120117, 1R2009SS

Specifications

Lumens: 400
Type: Flood, Electronic
Color: White
Wattage: 9
Diameter: 2.500 in
Length: 3.800 in
Light Technology: Fluorescent
Lumens: 400
Color: White
Diameter: 2.500 in
Light Technology: Fluorescent
Type: Flood, Electronic
Wattage: 9
Length: 3.800 in

Customer Reviews

No reviews for this product
(0)