MC-PLUS STEEL 12/3

Item #: 355402

Cat #: 3905-R42-00

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ACS 3905-R42-00 MC-PLUS STEEL 12/3

Overview

ACS 3905-R42-00 MC-PLUS STEEL 12/3
Also known as: 3905-R42-00

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)