12-2 MC TUFF BE WE GN 250' COIL

Item #: 355394

Cat #: 1704B42T05

UPC: 077680195395

Sign In or Register to view pricing and more.
12/2 MC TUFF BLUE ARM 250 BE WE COIL

Overview

12/2 MC TUFF BLUE ARM 250 BE WE COIL
Also known as: 077680195395, 1704B42T05

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)