Atkore 1704B42T04

Item #: 355393

Cat #: 1704B42T04

UPC: 077680195388

Sign In or Register to view pricing and more.
Documents & Guides
AFC 1704B42T04 12-2 MC TUFF R

Overview

AFC 1704B42T04 12-2 MC TUFF R
Also known as: 077680195388, 1704B42T04

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)