This product has been discontinued.
Compact Fluorescent Lamp, Dimmable, 14W, 2700K, R20, Medium
Item #: 355374
Cat #: 2R2014DIM
UPC: 762148112587
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Dimmable, 14 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 410, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.
Overview
Compact Fluorescent Lamp, Dimmable, 14 Watt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 410, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.
Also known as: 762148112587, 2R2014DIM
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 410 |
Wattage: | 14 |
Shape: | R20 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 14 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Lumens: | 410 |
Shape: | R20 (Blown Reflector) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)