Exit Sign, LED, Red Letters, 2W

Item #: 355359

Cat #: 22747

UPC: 762148091189

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Exit, 120/277V, Red LED Letters, Push to Test Switch, low voltage disconnect, Black Housing, Includes: Battery Back-Up.

Overview

Emergency Exit, 120/277V, Red LED Letters, Push to Test Switch, low voltage disconnect, Black Housing, Includes: Battery Back-Up.
Also known as: 762148091189, 22747

Specifications

Material: Thermoplastic
Color: Black/Red
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Mounting: Universal
Volts AC Range: 120 - 277
Color: Black/Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)