Compact Fluorescent Lamp, 27W, Twist, 4100K

Item #: 355349

Cat #: 80102741

UPC: 762148079088

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 27 Watt, Twist, 4100K, Base: Medium Screw (E26), 82 CRI, Lumens: 1750 120W Equivalent.

Overview

Compact Fluorescent Lamp, 27 Watt, Twist, 4100K, Base: Medium Screw (E26), 82 CRI, Lumens: 1750 120W Equivalent.
Also known as: 762148079088, 80102741

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 27
Lumens: 1750
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 27
Shape: EL/mDT (Twister)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1750
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)