MH 50W/U/PS

Item #: 355331

Cat #: 46110

UPC: 762148031840

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TCPI 46110 MH 50W/U/PS

Overview

TCPI 46110 MH 50W/U/PS
Also known as: 762148031840, 46110

Specifications

Diameter: 1 in
Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 2000
Color Rendering Index (CRI): 98
Base: Medium Bi-Pin (G13)
Diameter: 1 in
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 98
Wattage: 32
Lumens: 2000
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)