This product has been discontinued.
Compact Fluorescent Lamp, 13W, Twist Lock, 2700K, Quad Tube
Item #: 355323
Cat #: 33113Q
UPC: 762148031505
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Quad Tube, Base: Twist Lock (GU24), Lumens: 800, CRI: 82, 2700K, Rated Average Life: 10,000 Hrs. 60W Equivalent.
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: Quad Tube, Base: Twist Lock (GU24), Lumens: 800, CRI: 82, 2700K, Rated Average Life: 10,000 Hrs. 60W Equivalent.
Also known as: 762148031505, 33113Q
Specifications
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Type: | Indoor, Electronic |
Volts AC: | 120 |
Lumens: | 800, 750 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Shape: | CFQ (Quad Tube) |
Wattage: | 13 |
Type: | Indoor, Electronic |
Lumens: | 800, 750 |
Color Temperature: | 2700 (Warm White) |
Base: | 2-Pin Twist Lock (GU24) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color: | White |
Light Technology: | Fluorescent |
Shape: | CFQ (Quad Tube) |
Customer Reviews
No reviews for this product
(0)