1.7W White LED

Item #: 355315

Cat #: 20719

UPC: 762148016755

Documents & Guides
1.7W White LED Candelabra Base Retrofit Kit, 2 Adapaters
Sign In or Register to view pricing and more.

No associated products found.

Overview

1.7W White LED Candelabra Base Retrofit Kit, 2 Adapaters
Also known as: 762148016755, 20719

Specifications

Volts AC: 120
Material: Thermoplastic
Color: White
Wattage: 1.700
Light Technology: LED
Volts AC: 120
Color: White
Light Technology: LED
Material: Thermoplastic
Wattage: 1.700

Customer Reviews

No reviews for this product
(0)