19 Watt PAR38 2700K CFL

Item #: 355314

Cat #: 2P3819

UPC: 762148015949

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 19W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 950, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. UL Listed for wet locations. 85W Equivalent.

Overview

Compact Fluorescent Lamp, 19W, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 950, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. UL Listed for wet locations. 85W Equivalent.
Also known as: 762148015949, 2P3819

Specifications

Lumens: 1000, 950
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Wattage: 19
Type: Electronic
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Length: 5.900 in
Light Technology: Fluorescent
Lumens: 1000, 950
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 19
Shape: PAR38 (Sealed Beam)
Length: 5.900 in

Customer Reviews

No reviews for this product
(0)