Fluorescent Lamp, T8, 48", 32W, 5000K

Item #: 355313

Cat #: 31032850

UPC: 762148010951

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temperature: 5000K, Length: 48 inch

Overview

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temperature: 5000K, Length: 48 inch
Also known as: 762148010951, 31032850

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 2950
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)