Underground Feeder Cord Grip, Straight, Size: 1/2", Aluminum
Item #: 35506
Cat #: UFC0001
UPC: 783585207513
Sign In or Register to view pricing and more.
Documents & Guides
Underground Feeder Cord Grip, Straight, Size: 1/2 Inch, Cord Range: 0.20 - 0.40 Inch, Material: Aluminum
Overview
Underground Feeder Cord Grip, Straight, Size: 1/2 Inch, Cord Range: 0.20 - 0.40 Inch, Material: Aluminum
Also known as: 783585207513, UFC0001
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter Range: | 0.200 - 0.400 in |
Diameter: | 1/2 in |
Diameter Range: | 0.200 - 0.400 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)