4" Non-IC Housing, Low Voltage, 120V, 20W

Item #: 354769

Cat #: BL4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4" Non-IC Housing, Low Voltage, 120V, 20W

Overview

4" Non-IC Housing, Low Voltage, 120V, 20W
Also known as: BL4

Specifications

Type: Non-IC, Housing
Volts AC: 120
Wattage: 20
Diameter: 4 in
Type: Non-IC, Housing
Wattage: 20
Volts AC: 120
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)