Horn, Single Projector, 120VAC, 0.2A, 97dB @10', Gray, Aluminum

Item #: 35472

Cat #: B-N-8546-N5

UPC: 782640422502

Sign In or Register to view pricing and more.
Documents & Guides
Horn, Single Projector, 120 Volt AC, 0.2 Amp, 97 Decibel at 10 Feet, 1/2 Inch Hub for Conduit, NEMA 4X Gray, Aluminum

Overview

Horn, Single Projector, 120 Volt AC, 0.2 Amp, 97 Decibel at 10 Feet, 1/2 Inch Hub for Conduit, NEMA 4X Gray, Aluminum
Also known as: 782640422502, B-N-8546-N5

Specifications

Material: Die Cast Aluminum
Volts AC: 120
Amps: 0.200
Mounting: Surface
Color: Gray
Type: Projector
Material: Die Cast Aluminum
Amps: 0.200
Color: Gray
Volts AC: 120
Mounting: Surface
Type: Projector

Customer Reviews

No reviews for this product
(0)