Duplex Receptacle Wallplate, 1-Gang, Orange, Obsolete - Use Cat # P8OR

Item #: 35455

Cat #: NP8OR

UPC: 883778111112

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Orange, Obsolete - Use Cat # P8OR

Overview

Duplex Receptacle Wallplate, 1-Gang, Orange, Obsolete - Use Cat # P8OR
Also known as: 883778111112, NP8OR

Specifications

Type: Wallplate, Duplex, 1-Gang
Mounting: Device
Size: Standard
Color: Orange
Gangs: 1
Material: Nylon
Type: Wallplate, Duplex, 1-Gang
Size: Standard
Gangs: 1
Mounting: Device
Color: Orange
Material: Nylon

Customer Reviews

No reviews for this product
(0)