Motor, Explosion-Proof, 60HP, 208-230/460/380VAC, 1800RPM, 4P, IP55

Item #: 354469

Cat #: 06018XT3E364T

UPC: 891327153353

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Explosion-Proof, 60 Horse Power, 208-230/460/380 Volt AC, 1800 RPM, 4-Pole, IP55, TEFC, IC411, Foot Mounted

Overview

Motor, Explosion-Proof, 60 Horse Power, 208-230/460/380 Volt AC, 1800 RPM, 4-Pole, IP55, TEFC, IC411, Foot Mounted
Also known as: 891327153353, 06018XT3E364T

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 1.500
Mounting: Foot
Amps: 2.300
Family / Style: TEFC
Size: 145TC
RPM: 1800
Volts AC Range: 208 - 230/460
Phase: 3
Horsepower: 1.500
Amps: 2.300
Size: 145TC
Volts AC Range: 208 - 230/460
Material: Cast Iron
Mounting: Foot
Family / Style: TEFC
RPM: 1800

Customer Reviews

No reviews for this product
(0)