TURNLOK GCM CONN 3W 15A 125V

Item #: 354463

Cat #: PSL515-CGCM

UPC: 785007236736

Sign In or Register to view pricing and more.
Documents & Guides
Turnlock connector, 3way, 15amp 125volt

Overview

Turnlock connector, 3way, 15amp 125volt
Also known as: 785007236736, PSL515-CGCM

Specifications

Phase: 3
Color: Black, White
Amps: 15
Material: Thermoplastic
NEMA Configuration: L5-15R
Phase: 3
Amps: 15
NEMA Configuration: L5-15R
Color: Black, White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)