Combo Wallplate, 2-Gang, Duplex/Decora, Thermoset, Ivory, Jr Jumbo

Item #: 354321

Cat #: SPJ826-I

UPC: 785007684643

Sign In or Register to view pricing and more.
Documents & Guides
P&S SPJ826I COMBO JR JUMBO IV

Overview

P&S SPJ826I COMBO JR JUMBO IV
Also known as: 785007684643, SPJ826-I

Specifications

Type: Combination Plate, Wallplate, Duplex, Decora, Decorator
Gangs: 2
Mounting: Device
Material: Plastic
Color: Ivory
Size: Jr. Jumbo
Type: Combination Plate, Wallplate, Duplex, Decora, Decorator
Mounting: Device
Color: Ivory
Gangs: 2
Material: Plastic
Size: Jr. Jumbo

Customer Reviews

No reviews for this product
(0)